Lens Paper
Lens Paper, Form: Loose Sheets, Sheets, 12", 9"
Catalog # 470122-632
Supplier: RAYLABCON INC SE
Supplier #: 20 20 5103
Jump to:
Product Details & Documents
This soft, absorbent paper cleans lenses and optical elements.
- Available in booklet and sheet form
The paper removes grit, lint, and dirt from cleaning lenses and optical elements.
Specifications
- Width:9"
- Description:Lens Paper, Form: Loose Sheets, Sheets
- Length:12"



