Electrical meters
Ammeter DC, 0 - 3 A
Catalog # 470122-072
Supplier: VWR International
Jump to:
Product Details & Documents
Full-sized and fully enclosed, these meters are economically priced and offer ±2.5% accuracy.
- Comprehensive selection
- Ideal for student labs
- Full-sized
- Fully enclosed
- Accuracy: ±2.5%
The meters are mounted in a plastic case and have a 7.5 cm scale length.
They feature a five-way binding post and an external zero-adjust calibrating screw.
Specifications
- Description:Ammeter DC
- Range:0 - 3 A
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



