Probe And Seeker
Probe And Seeker, Stainless steel, 165 mm (6.5"), Curved
Catalog # 470122-006
Supplier: DUNRITE INSTRUMENTS SE
Supplier #: WLS26907
Jump to:
Product Details & Documents
This tool performs double duty, with a curved probe at one end and a flat spade at the other to gently separate muscles without tearing or cutting. Stainless steel.
Specifications
- Description:Probe And Seeker
- Length:165 mm (6.5")
- Material:Stainless steel
- Tip Style:Curved



