Two Shelf Utility Cart
Product Details & Documents
Perfect for transporting materials, supplies, and heavy loads in almost any environment.
- Ergonomically designed push handle
- Molded-in storage compartments
- Easy-access bottomshelf
Handy, durable utility cart features rust-, dent,- chip- and peel-proof structural foam construction. Ergonomically designed push handle provides optimum hand placement and push height improving control and worker safety. Molded-in storage compartments, holsters, hooks and notches. Rounded corners and shelf walls won't damage furniture and walls. Variable grip-height handle improves control and worker safety. Built-in holster and molded-in fittings allow for easy addition of pipes or rods. Standard color is black.
Specifications
- Width:45.4 cm (17⅛")
- Description:Rubbermaid® commercial heavy-duty utility cart
- Height:98.7 cm (38⅞")
- Length:97.8 cm (38½")
- Material:PP
- Load Capacity:500 lbs.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



