Fixed Right Angle Clamp Holders
Fixed Right Angle Clamp Holder, All Brass, 83 mm, 19 mm
Catalog # 470111-724
Supplier: UNITED SCIENTIFIC SUPPLIES
Supplier #: RCLBH2
Jump to:
Product Details & Documents
Perpendicular, V-Shaped Jaws.
- Thumbscrews 180° apart
- Hold support rods up to 3/4"" OD at a 90° angle.
This all brass clamp holder allows you to connect support rods together up to 19 mm in diameter.
Specifications
- Description:Fixed Right Angle Clamp Holder, All Brass
- Length:83 mm
- Rod Diameter:19 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



