Eisco® Leaf Structure Models
Monocot Leaf, 1, 25 cm, 33 cm, 5 cm
Catalog # 470111-040
Supplier: VWR International
Jump to:
Product Details & Documents
Examine the various tissues in vascular bundles found in these vertical section of a dicot and Monocot leaves.
- Models Mounted on Plastic Base
- Key Card Included
- Models Demonstrate Tissues in Vascular Bundles
The models are mounted on a plastic base.
Each model includes a key card for all numbered structures.
Specifications
- Description:Monocot Leaf
- Height:5 cm
- Length:33 cm
- Width:25 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



