Triangular Supports with Rods
4", ⅜", 20"
Catalog # 470105-200
Supplier: UNITED SCIENTIFIC SUPPLIES
Supplier #: TSR420
Jump to:
Product Details & Documents
Heavy cast-iron triangular bases.
- Low flat legs on triangular supports provide excellent stability
Black enamel finish is extremely resistant to wear.
Delivery information: Includes a removable, zinc-plated steel rod.
Specifications
- Rod Length:20"
- Base Dimensions:4"
- Rod Diameter:⅜"



