A-Frame Base with Rod
220×220 mm, 12.7 mm, 59 cm
Catalog # 470101-476
Supplier: EISCO SCIENTIFIC LLC
Supplier #: ABSE12SPL
Jump to:
Product Details & Documents
These cast-iron bases have three-point stability on nearly any surface.
- Rod and base set consisting of an A-shaped retort base
- Baked enamel finish
- Stackable even with rod attached
The retort stand is made of corrosion resistant, powder coated pressed steel, and features a tapped hole, suitable for connecting the included rod, or any other rods with a 10×1.5 mm metric thread. Heavy weight construction provides superb stability for basic experiments and setups.
Specifications
- Rod Length:59 cm
- Base Dimensions:220×220 mm
- Rod Diameter:12.7 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



