Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Advanced Skeletons

Somso® Advanced Skeletons

Female, Ring Mount, 8, 39 cm, 28 cm, 171 cm
Catalog # 470029-946
Supplier:   MARCUS SOMMER
Supplier #:  QS 10/10
Somso® Advanced Skeletons
Catalog # 470029-946
Supplier:  MARCUS SOMMER
Somso® Advanced Skeletons
Somso® Advanced Skeletons

Female, Ring Mount, 8, 39 cm, 28 cm, 171 cm

Price
$43,740.00
Log in for availability
Each (1UN)
Product Details & Documents

Medical Quality, With Exceptionally Detailed Bone Surface

  • Available In Pelvic (Rod) Or Hanging (Ring) Mount Styles
  • Male And Female Available For Comparison
  • 5 Year Manufacturers Warranty

SOMSO, world famous for its models, has created skeletons ideal for advanced comparative anatomy and medical courses. The highly accurate casts of adult male and adult female skeletons each feature a removable skull with a sectioned calvarium to show inner detail, and detachable arms, legs, and feet. The hinged jaw re-creates normal mouth movements and shows complete dentition. You can also compare the skeletal differences between the male and female models, most notably the skull and pelvic structures. Constructed with durable metal hardware, the thoracic cavity is reinforced with a T-bar for dimensional stability.

The rod-mounted skeleton is secured on a sturdy wheeled base. The ring-mounted skeleton can be suspended from the fitting secured at the top of the skull or stored in a cabinet and is not supplied with a base. Full size and washable, it comes with a plastic dust cover.

The Stand For Ring Mounted Skeletons Is Sold Separately.

Documents

Specifications
  • Description:
    Female, Ring Mount
  • Height:
    171 cm
  • Length:
    28 cm
  • Width:
    39 cm
  • No. of Parts:
    8