Somso® Gorilla Skull
Gorilla Skull, Female, 2, 15 cm, 27.5 cm, 15.5 cm
470029-320
: ZOS 51
Compare the structural differences between male and female gorillas (Gorilla gorilla), noting the smaller overall size, and size of central crest and brow ridges, of the female, by using this unmounted plastic, adult female skull with the SOMSO male gorilla skull. Both feature a removable lower jaw.
- Cast from real specimens
- Male and female versions available for comparison
- 5 year manufacturers warranty
- Description:Gorilla Skull, Female
- Height:15.5 cm
- Length:27.5 cm
- Width:15 cm
- No. of Parts:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



