Tissue Forceps With Teeth
Tissue Forceps, Stainless steel, 152 mm (6"), 1 x 2 Tooth
Catalog # 470018-966
Supplier: DUNRITE INSTRUMENTS SE
Supplier #: 141017
Jump to:
Product Details & Documents
A true no slip hold.
- Interlocking teeth prevent slipping
- Ridged handles for a confident hold
- Stainless construction prevents chipping
For general dissection, these 1 × 2 teeth firmly grasp tissues, while the serrated handles provide nonslip control. Gillie's type with straight blunt tips.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Tissue Forceps
- Length:152 mm (6")
- Material:Stainless steel
- Tip Style:1 x 2 Tooth



