Economy Dissection Instruments
Dissecting Forceps, Nickel Plated, 110 mm (4.5"), Straight
Catalog # 470018-870
Supplier: DUNRITE INSTRUMENTS SE
Supplier #: 140512
Jump to:
Product Details & Documents
Priced for even the tightest budget.
- Plated steel
- Available in multiple sizes and styles
- Great for student dissection sets
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Dissecting Forceps
- Length:110 mm (4.5")
- Material:Nickel Plated
- Tip Style:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



