Electrical meters
Voltmeter DC Double Range, 0 - 5 V, 0 - 15 V
470006-766
Full-sized and fully enclosed, these meters are economically priced and offer ±2.5% accuracy.
- Comprehensive selection
- Ideal for student labs
- Full-sized
- Fully enclosed
- Accuracy: ±2.5%
The meters are mounted in a plastic case and have a 7.5 cm scale length.
They feature a five-way binding post and an external zero-adjust calibrating screw.
- Description:Voltmeter DC Double Range
- Range:0 - 5 V, 0 - 15 V



