Fine-Point Forceps With Guide Pins
Fine-Point Forceps With Guide Pin, Stainless steel, 115 mm (4.5"), Curved
Catalog # 470005-440
Supplier: DUNRITE INSTRUMENTS SE
Supplier #: 140531
Jump to:
Product Details & Documents
Slip proof fine point forceps.
- Guide pins keep tip aligned
- Prevents slipping and twisting when closed
- Textured tips improve hold on slippery material
Used in our own labs, these forceps feature a built-in guide pin to keep the fine tips aligned, which is important for grasping individual vessels or nerves. Stainless steel. Length: 4¹/₂".
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Fine-Point Forceps With Guide Pin
- Length:115 mm (4.5")
- Material:Stainless steel
- Tip Style:Curved
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



