Pulley Cords
Braided Nylon pulley cord, tensile strength 200 lbs. test, White, 9 m (10 yds.)
Catalog # 470005-414
Supplier: ARCOR ELECTRONICS CO INC SE
Supplier #: SDX16165
Jump to:
Product Details & Documents
Ideal for small pulley systems, cord is available in a variety of colors, strengths, and lengths.
- Ideal for pulley systems, hanging masses, and wave demonstrations
- Nylon and Dacron are extremely durable
- Ends may be heat fused to prevent fraying
- Premium Dacron cords resists stretching and fraying
Every physics classroom needs good-quality string - whether it's for an Atwood's machine, pulling friction blocks, or hanging pendulums. Teachers need string that is easy to knot and won't unravel after it is cut. These products have been selected for durability and strength, and come on a convenient spool for easy dispensing and storage.
Specifications
- Color:White
- Description:Braided Nylon pulley cord, tensile strength 200 lbs. test
- Length:9 m (10 yds.)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Support base steel for braided nylon pulley cord, tensile strength 15 lbs. test, height: 23 mm, base dimension: 5×7", thread size: ³/₈-16Support base steel for braided nylon pulley cord, tensile strength 15 lbs. test, height: 23 mm, base dimension: 5×7", thread size: ³/₈-16470123-472Log in for availabilityEach (1UN) - $229.18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



