Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's Compact Scales

Ward's Compact Scales

2200 g, 125×132 mm, 1.0 g, 1.0 g, 140W×38H×203D mm
Catalog # 470003-172
Supplier:   OHAUS CORP.
Supplier #:  30467771
Ward's Compact Scales
Catalog # 470003-172
Supplier:  OHAUS CORP.
Ward's Compact Scales
Ward's Compact Scales

2200 g, 125×132 mm, 1.0 g, 1.0 g, 140W×38H×203D mm

Price
$3,357.94
Log in for availability
Each (1UN)
Product Details & Documents

These portable, compact scales are an economic option for the lab.

  • Auto shut-off
  • One-year manufacturer's warranty
  • High-contrast LCD Screen
  • Two-button keypad
  • Stackable
  • Aligned with GLOBE protocols

These models feature a simple two-button keypad and high-contrast LCD screen for ease of use and visibility.

Accessories information: An AC adapter is available separately.

Ordering information: One-year manufacturer's warranty is included with purchase. The scales include three AA batteries.

Specifications
  • Pan/Platform Size:
    125×132 mm
  • Dimensions:
    140W×38H×203D mm
  • Repeatabilty:
    1.0 g
  • Readability:
    1.0 g
  • Weighing Capacity:
    2200 g