Dissection Placemats
Earthworm Dissection Placemat, Polyvinyl, 40 cm, 24.7 cm
Catalog # 470002-392
Supplier: RANACO CORP SE
Supplier #: 420.5000.1
Jump to:
Product Details & Documents
Perfect Instructional Companion for Wet Lab Areas
- Resistant to spills of any kind
Illustrations and descriptive text are printed right on the durable polyvinyl mat, so students can have specimen classification and information on the internal and external anatomy right on the lab bench with them while they are dissecting. Can be easily cleaned with a sponge or a paper towel, so students don’t have to worry about damaging a text book or other paper copies.
Specifications
- Width:24.7 cm
- Description:Earthworm Dissection Placemat
- Length:40 cm
- Finish:Polyvinyl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



