Student Filter Paper
Paper, filter, medium flow, 613, 20 cm, Paper, 6 µm
470150-782
: 6130-2000
A good quality paper recommended for student use and all routine filtering operations. This is a strong filter paper with a medium flow rate and retention.
- Low ash content 0.06%
- Consistent performance
- Custom cut
Grade 613 is commonly used in student laboratories. This strong general-purpose filter is also useful in Buchner funnels for barium carbonate, lead chromate and beryllium hydroxides.
- Ø:20 cm
- Pore size:6 µm
- Description:Paper, filter, medium flow
- Material:Paper
- Grade:613
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



