Microdissection Forceps
Microdissection Forceps With Guide Pin, Stainless steel, 101 mm (4"), Straight
470018-990
: 141420
Deep serrations in the jaws, plus aligning guide pins, make it easier to grasp and hold small objects. Choose from straight or curved points, both with a rounded tip.
: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
- Description:Microdissection Forceps With Guide Pin
- Length:101 mm (4")
- Material:Stainless steel
- Tip Style:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



