Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Functional Joints

Somso® Functional Joints

Functional Hip Joint, 1, 19 cm, 18 cm, 37 cm
Catalog # 470015-694
Supplier:   MARCUS SOMMER
Supplier #:  NS 51
Somso® Functional Joints
Catalog # 470015-694
Supplier:  MARCUS SOMMER
Somso® Functional  Joints
Somso® Functional Joints

Functional Hip Joint, 1, 19 cm, 18 cm, 37 cm

Price
$6,240.00
Log in for availability
Each (1UN)
Product Details & Documents

A unique manufacturing process makes these models exceptionally lifelike. All feature a durable, yet flexible, rubberized material applied over molded plastic bone structures allowing for flexion and extension, inner and outer rotation, adduction and abduction, and other realistic movements of the joints.

  • Joints move in a similar range of motion as normal bones
  • Each joint is supplied on its own base
  • 5 year manufacturers warranty

Models include a teacher's guide.

Specifications
  • Description:
    Functional Hip Joint
  • Height:
    37 cm
  • Length:
    18 cm
  • Width:
    19 cm
  • No. of Parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.