Somso® Functional Joints
Functional Knee Joint, 1, 18 cm, 18 cm, 35 cm
Catalog # 470015-692
Supplier: MARCUS SOMMER
Supplier #: NS 50
Jump to:
Product Details & Documents
A unique manufacturing process makes these models exceptionally lifelike. All feature a durable, yet flexible, rubberized material applied over molded plastic bone structures allowing for flexion and extension, inner and outer rotation, adduction and abduction, and other realistic movements of the joints.
- Joints move in a similar range of motion as normal bones
- Each joint is supplied on its own base
- 5 year manufacturers warranty
Models include a teacher's guide.
Documents
Specifications
- Description:Functional Knee Joint
- Height:35 cm
- Length:18 cm
- Width:18 cm
- No. of Parts:1



