Wool Fire Blanket with Rectangular Wall Case
84" L x 66" W
Catalog # 470014-824
Supplier: COTTON GOODS MFG CO INC SE
Supplier #: FR2511/2500/3
Wool Fire Blanket with Rectangular Wall Case
Catalog # 470014-824
Supplier: COTTON GOODS MFG CO INC SE
Jump to:
Product Details & Documents
These blankets are 100% flame resistant.
- For smothering fires
- Also serves as first aid blanket
- Wool fabrication
- Wall case includes bracket for easy accessibility
- Blankets have 100% flame resistance
This wool blanket can be used to smother fires or as a first aid blanket.
The wall case can be easily attached to lab walls for accessibility during emergencies.
Specifications
- Dimensions:84" L x 66" W



