Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Functional Joints

Somso® Functional Joints

Functional Hand and Finger Joints, 1, 18 cm, 18 cm, 39 cm
Catalog # 470006-490
Supplier:   MARCUS SOMMER
Supplier #:  NS 55
Somso® Functional Joints
Catalog # 470006-490
Supplier:  MARCUS SOMMER
Somso® Functional  Joints
Somso® Functional Joints

Functional Hand and Finger Joints, 1, 18 cm, 18 cm, 39 cm

Price
$17,820.00
Log in for availability
Each (1UN)
Product Details & Documents

A unique manufacturing process makes these models exceptionally lifelike. All feature a durable, yet flexible, rubberized material applied over molded plastic bone structures allowing for flexion and extension, inner and outer rotation, adduction and abduction, and other realistic movements of the joints.

  • Joints move in a similar range of motion as normal bones
  • Each joint is supplied on its own base
  • 5 year manufacturers warranty

Models include a teacher's guide.

Specifications
  • Description:
    Functional Hand and Finger Joints
  • Height:
    39 cm
  • Length:
    18 cm
  • Width:
    18 cm
  • No. of Parts:
    1