Order Entry
Mexico
Orders LinkContactUsLinkComponent
Rubber Stoppers

Rubber Stoppers

Rubber Stoppers, Solid, 10, 7 (Approx. Count)
Catalog # 470005-742
Supplier #:  RST10-S
Rubber Stoppers
Catalog # 470005-742
Rubber Stoppers
Rubber Stoppers

Rubber Stoppers, Solid, 10, 7 (Approx. Count)

Price
$226.52
Log in for availability
Libra
Product Details & Documents

A superior grade of rubber that has softness, resiliency, and durability

  • Size numbers are molded into the top
  • All stoppers are 25 mm long
  • Size 2 and above accept 6 mm tubing
  • Approximately 454 g (1 lb.) per bag

Black stoppers are made of solid natural rubber that stays pliable over a long period of time. Ideal for use with non-aggressive or concentrated solutions. Stoppers feature a low sulfur content, and will withstand temperatures from –25 to 70 °C (–13 to 158 °F).

Caution: Product contains latex. May cause allergic reactions.

Specifications
  • Description:
    Rubber Stoppers, Solid
  • Size:
    10
  • Packaging:
    7 (Approx. Count)