Bone Cutting Shears
Bone Cutting Shears, 130 mm (5.1"), Stainless steel
Catalog # 470005-442
Supplier: DUNRITE INSTRUMENTS SE
Supplier #: 140995
Jump to:
Product Details & Documents
Makes easy work of cutting bone.
- Flush cutting face
- Spring handles
- Stainless steel construction wont chip
- Stainless construction
Make one of the toughest dissection chores — cutting through bone — easier with straight shears designed especially for the job. These shears will also spare wear and tear on your fine instruments.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Bone Cutting Shears
- Length:130 mm (5.1")
- Material:Stainless steel



