Cutters, Carbide Insert, Excelta
Cutters, large round head, hard wire, 2 star quality, carbide inserts, Stainless steel, 137.5 mm (5.5"), 12°
89411-860
: 2896EHT
This compound action cutter is ideal for cutting small hard wire.
- Carbide insert cutting edges for tough hard wire
- Compound-Action means less pressure on hands
- Dual leaf springs for ease of use
- Stainless steel shank for corrosion resistants
These multi-purpose medium round hard wire cutters feature stainless steel construction for corrosion resistance and carbide inserts for maximum blade life. Hard wire cutting capacity is 0.010 to 0.020". The grips are soft cushioned foam and have a surface resistivity of 10¹⁰ ohms/sq. Interestingly, the 149AT is a compound-action cutter, which requires much less force to operate.
- Description:Cutters, large round head, hard wire, 2 star quality, carbide inserts
- Material:Stainless steel
- Curvature:12°
- Overall Length:137.5 mm (5.5")



