VWR® Heated Circulating Baths
Product Details & Documents
VWR® Heated Circulating Baths offer precise temperature control, at temperature ranges from ambient +10° to 200°C (depending on the controller).
- Available in a wide range of sizes
- Three controller options
- Ideal for many applications
The large, LCD display on the MX temperature controller is easily viewed across the lab
The Advanced Series Controllers offer Swivel 180™ technology, which allows you to rotate the controller independently from the bath. All heated circulating baths include LidDock™ lid stowing system and DuraTop™, the precision molded phenolic bath top, which remains cooler at high temperatures and resists laboratory chemicals.
The Advanced Digital temperature controller offers a touch-pad, while the Advanced Programmable Temperature Controller includes a full touch-screen display, and programmability (ten 100-step programs).
Certifications: ETL listed. CE marked. MX Controller complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids. Advanced Digital and Advanced Programmable comply with DIN 12876-1 Class III safety requirements for use with flammable liquids. cETLus compliant.
Ordering information: Heated Circulators include reservoir cover; bypass tubing; male inlet and outlet adapters for 3/8, 1/4" and 3/16" (9.5, 6.3 and 4.7 mm ) tubing. 1/4" NPT to M16 adapters also included on 50 Hz models.
Services: Every VWR® ISO 17025 NIST Traceable Pre-calibrated Circulating Bath is calibrated and tested by an ISO 17025 accredited lab to ensure the highest standard of accuracy and traceability. Two options are available: Option 1: Standard Pre-calibrated circulating bath is calibrated and tested at both 37°C and 70°C. Option 2: Customer specified pre-calibrated circulating bath provides a choice of 3 different temperature points based on your research requirements. Simply order the stated catalog number and you will receive a protective box containing a work order form allowing you to specify your own calibration temperature points. After completing the work order, you can mail the box using a pre-paid return shipping label or you can scan and email the information to a specified E-mail address. The Avantor calibration team will calibrate the circulating bath based on your instruction.
VWRCATALYST™ can provide an array of services, such as on-site IQ, OQ, PQ, Customized Protocol Generation, Equipment Calibration, Asset Management, and Certification Services (US only). Please call 888-793-2300 or email VWR[email protected] for further details.
Documents
89202-930
Images 360
App Notes Biotech Indus Pharm AppNotes E&MR
Product Literature
Circulating Bath
Videos
Specifications
- Temperature Range:Ambient +10 to 135 °C
- Description:15 L Heated Circulating Bath, MX Controller
- Cat. No.:89400-974
- Max. pressure:2.3 psi (0.16 bar)
Complementary Products
Product Information
- Catalog #DescriptionProbeRangeAvailabilityPrice
- 89369-150Platinum high-accuracy freezer themometerStainless-steel probe with handle−100.00...+199.99 °C (−148.00...+391.99 °F)Log in for availabilityEach (1UN) - $6,360.63
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



