Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Cryo Boxes

VWR® Cryo Boxes

81, Red, 1 - 2 ml, 132W×132L×53H mm
Catalog # 89236-050
Supplier:   VWR International
VWR® Cryo Boxes
Catalog # 89236-050
Supplier:  VWR International
VWR® Cryo Boxes
VWR® Cryo Boxes

81, Red, 1 - 2 ml, 132W×132L×53H mm

Price
$815.84
Log in for availability
Paquete de 5 Case de 10 (5UN)
Product Details & Documents

Cryo boxes are suitable to store up to –186 °C.

  • Suitable for storage temperatures down to –186°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material.

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

Ordering information: Cryo tube picker is included.

Specifications
  • No. of Holes:
    81
  • Color:
    Red
  • Dimensions:
    132W×132L×53H mm
  • For Vials:
    1 - 2 ml