VWR® Cryo Boxes
81, Mixed, 1 - 2 ml, 132W×132L×53H mm
Supplier: VWR International
Jump to:
Product Details & Documents
Cryo boxes are suitable to store up to –186 °C.
- Suitable for storage temperatures down to –186°C
- Available in a variety of color options
- Grid option for coding on lid
- Clear lid material
Made with PC material.
Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).
Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.
Ordering information: Cryo tube picker is included.
Documents
Certificates
Search by Lot NumberAvantor Top Rated Guide VWR Cryovials and Cryoboxes
Product Literature
TDS Cryovials Sterile TDS VWR CryoBox
Datasheet
Specifications
- No. of Holes:81
- Color:Mixed
- Dimensions:132W×132L×53H mm
- For Vials:1 - 2 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



