VWR® Cryo Boxes
25, Blue, 1 - 2 ml, 75.6W×75.6L×52.2H mm
Supplier: VWR International
Jump to:
Product Details & Documents
Cryo boxes are suitable to store up to –186 °C.
- Suitable for storage temperatures down to –186°C
- Available in a variety of color options
- Grid option for coding on lid
- Clear lid material
Made with PC material.
Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).
Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.
: Cryo tube picker is included.
Documents
Certificates
Search by Lot NumberAvantor Top Rated Guide VWR Cryovials and Cryoboxes
Product Literature
TDS Cryovials Sterile TDS VWR CryoBox
Datasheet
Specifications
- No. of Holes:25
- Color:Blue
- Dimensions:75.6W×75.6L×52.2H mm
- For Vials:1 - 2 ml



