Order Entry
Mexico
Orders LinkContactUsLinkComponent
Combitips® advanced Positive Displacement Pipette Tips, Eppendorf Quality

Combitips® advanced Positive Displacement Pipette Tips, Eppendorf Quality

5.0 ml, -, Blue, 100 pcs. (4 bags × 25 pcs.)
Catalog # 89232-940
   Low Manufacturing Impact|Product Transparency and Disclosure
Supplier:   EPPENDORF BIO TOOLS
Supplier #:  0030089456
Combitips® advanced Positive Displacement Pipette Tips, Eppendorf Quality
Catalog # 89232-940
   Low Manufacturing Impact|Product Transparency and Disclosure
Combitips® advanced Positive Displacement Pipette Tips, Eppendorf Quality
Combitips® advanced Positive Displacement Pipette Tips, Eppendorf Quality

5.0 ml, -, Blue, 100 pcs. (4 bags × 25 pcs.)

Price
$4,290.00
Log in for availability
Case (100UN)
Product Details & Documents

Eppendorf Combitips® advanced, in 'Eppendorf Quality' grade, offer precise, positive displacement pipetting. Ideal for handling challenging liquids, ensuring accuracy and efficiency in diverse lab applications with their versatile and durable design.

  • Combitips® advanced tips are the dedicated consumable for all Repeater®/Multipette® multi-dispenser pipettes from Eppendorf
  • 9 volume sizes (0.1 to 50 ml) offer a maximum range of dispensing volumes, with increments as low as 100 nanoliters
  • Combitips® advanced in ‘Eppendorf Quality’ are reliable, easy-to-handle multi-dispenser tips for a variety of lab applications
  • Elongated Combitips® advanced in volumes 2.5, 5.0, and 10 ml will reach the bottom of most common laboratory vessels
  • Combitips® advanced are offered in five different purity grades to support a range of applications
  • An appropriate purity grade for each application: Eppendorf Quality, PCR clean, Forensic DNA Grade, sterile, or Biopur®
  • ACT® labeled by non-profit My Green Lab® to help make an informed choice regarding sustainability

The tip of choice when working with Repeater®/Multipette® multi-dispenser pipettes from Eppendorf:
Thanks to their revolutionary design, Combitips® advanced dispenser tips provide many benefits for work in a modern laboratory. With an integrated piston, they function according to the positive displacement principle and ensure that the correct volume of liquid is dispensed regardless of the physical properties of the liquid (e.g., viscosity, volatility, density, temperature). Achieve high-precision dispensing, independent of the flow characteristics of the liquid, and safely work with radioactive or toxic materials due to the hermetically sealed piston that prevents aerosol contamination.

Eppendorf pioneered the Repeater®/Combitips® multi-dispenser system in 1978 and improved it several times since. It was the very first pipetting system allowing users to fill the tip once and dispense multiple times. The concept remains a driver for efficient liquid handling and a staple in many labs working with plates or series of tubes. In 2023, the Combitips® advanced pipette tip line-up has been certified with ACT® Environmental Impact Factor Labels by the My Green Lab® non-profit organization, making it the ideal choice for labs seeking more sustainable products.

Certifications: ACT® Label and General quality certificates available, for lot-specific certificates please choose one of the other purity grades: PCR clean, Forensic DNA Grade, sterile, or Biopur®.

Caution: Please note: Combitips® advanced are designed for use with Eppendorf Repeater®/Multipette® multi-dispensers only.

Documents

Specifications
  • Volume:
    5.0 ml
  • Packed:
    100 pcs. (4 bags × 25 pcs.)
  • Sterile:
    -
  • Color Code:
    Blue
  • Cat. No.:
    89232-940
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001, ACT Label
  • Environmentally Preferable:
    Low Manufacturing Impact|Product Transparency and Disclosure
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Combitips advanced 50 mL adapter, Light Gray
    Combitips advanced 50 mL adapter, Light Gray
    89232-986
    Log in for availability
    Each (1UN) - $805.00

Product Information

  • Catalog #
    Availability
    Price
  • Combitips advanced 25 mL adapter, Red
    Combitips advanced 25 mL adapter, Red
    89232-984
    Log in for availability
    Each (1UN) - $805.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.