Combitips® advanced Positive Displacement Pipette Tips, Eppendorf Quality
Product Details & Documents
Eppendorf Combitips® advanced, in 'Eppendorf Quality' grade, offer precise, positive displacement pipetting. Ideal for handling challenging liquids, ensuring accuracy and efficiency in diverse lab applications with their versatile and durable design.
- Combitips® advanced tips are the dedicated consumable for all Repeater®/Multipette® multi-dispenser pipettes from Eppendorf
- 9 volume sizes (0.1 to 50 ml) offer a maximum range of dispensing volumes, with increments as low as 100 nanoliters
- Combitips® advanced in ‘Eppendorf Quality’ are reliable, easy-to-handle multi-dispenser tips for a variety of lab applications
- Elongated Combitips® advanced in volumes 2.5, 5.0, and 10 ml will reach the bottom of most common laboratory vessels
- Combitips® advanced are offered in five different purity grades to support a range of applications
- An appropriate purity grade for each application: Eppendorf Quality, PCR clean, Forensic DNA Grade, sterile, or Biopur®
- ACT® labeled by non-profit My Green Lab® to help make an informed choice regarding sustainability
The tip of choice when working with Repeater®/Multipette® multi-dispenser pipettes from Eppendorf:
Thanks to their revolutionary design, Combitips® advanced dispenser tips provide many benefits for work in a modern laboratory. With an integrated piston, they function according to the positive displacement principle and ensure that the correct volume of liquid is dispensed regardless of the physical properties of the liquid (e.g., viscosity, volatility, density, temperature). Achieve high-precision dispensing, independent of the flow characteristics of the liquid, and safely work with radioactive or toxic materials due to the hermetically sealed piston that prevents aerosol contamination.
Eppendorf pioneered the Repeater®/Combitips® multi-dispenser system in 1978 and improved it several times since. It was the very first pipetting system allowing users to fill the tip once and dispense multiple times. The concept remains a driver for efficient liquid handling and a staple in many labs working with plates or series of tubes. In 2023, the Combitips® advanced pipette tip line-up has been certified with ACT® Environmental Impact Factor Labels by the My Green Lab® non-profit organization, making it the ideal choice for labs seeking more sustainable products.
Certifications: ACT® Label and General quality certificates available, for lot-specific certificates please choose one of the other purity grades: PCR clean, Forensic DNA Grade, sterile, or Biopur®.
Caution: Please note: Combitips® advanced are designed for use with Eppendorf Repeater®/Multipette® multi-dispensers only.
Documents
Certificates
Search by Lot NumberSpecifications
- Volume:0.1 ml
- Packed:100 pcs. (4 bags × 25 pcs.)
- Sterile:-
- Color Code:White
- Cat. No.:89232-930
- Environmental certification:Renewable Energy Certificate, ISO 14001, ACT Label
- Environmentally Preferable:Low Manufacturing Impact|Product Transparency and Disclosure
Accessories
Product Information
- Catalog #AvailabilityPrice
- Combitips advanced 50 mL adapter, Light Gray
Product Information
- Catalog #AvailabilityPrice
- Combitips advanced 25 mL adapter, Red



