Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Verification Thermometers

Freezer Thermometer (with 30 mL bottle of Glass Beads), −30…+1 °C, 135 mm, 0.5 °C, ±0.75 °C
Catalog # 89095-670
Supplier:   VWR International
VWR® Verification Thermometers
Catalog # 89095-670
Supplier:  VWR International
VWR® Verification Thermometers
VWR® Verification Thermometers

Freezer Thermometer (with 30 mL bottle of Glass Beads), −30…+1 °C, 135 mm, 0.5 °C, ±0.75 °C

Price
$903.28
Log in for availability
Each (1UN) Case de 25 (1UN)
Product Details & Documents

To verify sample temperatures in freezers, refrigerators, incubators, or ovens with traceability to NIST. Each item features individual serial numbers and a Statement of Accuracy indicating accuracy traceable to NIST. Organic liquid.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Insert thermometer into the bottle and place near the samples for best results
  • Thermometers contain organic liquid; feature permanently fused markings and lead free glass
  • Bottle contains glass beads or organic liquid
  • Manufactured and tested by our USA quality team; individually serialized

Statement of Accuracy indicates accuracy traceable to NIST for every thermometer.

 : Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

 : VWRCATALYST™ offers convenient and efficient re-calibration services for your liquid in glass thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. Simply order the stated catalog no. based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form to specify your calibration points 0 to 100°C (32 to 212°F) and prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defect under a microscope and the performance of your instrument will be compared to certified standards and corrections to one-tenth of the smallest division recorded on your signed calibration report. Your calibration report and instrument are carefully repacked then returned to you prepaid.

Specifications
  • Description:
    Freezer Thermometer (with 30 mL bottle of Glass Beads)
  • Length:
    135 mm
  • Divisions:
    0.5 °C
  • Accuracy:
    ±0.75 °C
  • Range:
    −30…+1 °C