VWR® Micro Cover Glasses, Rectangular
Cover glasses, rectangular, 30×24 mm, #1
Supplier: VWR International
Jump to:
Product Details & Documents
These micro cover glasses are made from the best quality glass. Each set of numbered slides is uniform in size and thickness. The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1 1/2 slides are 0.16 to 0.19 mm in thickness. The No. 2 slides are 2.0 mm in thickness.
- Quality glass construction
- Uniform sizes
- Two-slide thickness options available
The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1¹/₂ slides are 0.16 to 0.19 mm in thickness.
Packaging: Slides are packed 1 oz. per box.
Documents
Specifications
- Numbering:#1
- Description:Cover glasses, rectangular
- L×W:30×24 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



