Benstat™ Divider Tote Boxes, Metro™
Product Details & Documents
Tote boxes offer safe and efficient storage of items. Boxes are durable, stackable, and feature high impact strength. There is a smooth area on each side of the box that is a convenient place to affix labels and bar codes.
Insert style covers fit inside the rim of the tote box and feature a finger hole that enables easy removal. Card holders are also available. Choose from holders made from Benstat™ or vinyl.
Insert style covers fit inside the rim of the tote box and feature a finger hole that enables easy removal. Card holders are also available. Choose from holders made from Benstat™ or vinyl.
Boxes are durable, stackable, and feature high impact strength. There is a smooth area on each side of the box that is a convenient place to affix labels and bar codes.
Specifications
- Capacity:17 L (0.60 cu.ft.)
- Interior Dimensions:23.5W×37.8L×20H cm (91/4×147/8×77/8")
- Exterior Dimensions:27.6W×41.9L×20.3H cm (107/8×161/2×8")
- Max. No. of Dividers:7 long, 11 short



