Tranquility® Nitrile Gloves, Microflex®, Ansell
L, White, 24.1 cm (9½")
Supplier: MICROFLEX CORPORATION MX
Supplier #: TQ-601-L
Tranquility® Nitrile Gloves, Microflex®, Ansell
Catalog # 94024-062
Supplier: MICROFLEX CORPORATION MX
Jump to:
Product Details & Documents
Latex-free nitrile gloves contain no natural rubber proteins and are soft, thin, and conform to the hand for excellent dexterity and grip. These gloves now feature HYDRASOFT™ Skin Moisturizing Technology.
- Ambidextrous
- Beaded cuffs
- Powder-free
- Textured fingers
Recommended when enhanced comfort and tactile sensitivity are a must for everyday use of small instruments. The HYDRASOFT™ Skin Moisturizing Technology is proven to allow skin to retain 2X more moisture.
Certifications: Gloves meet or exceed ASTM D6319 for physical properties.
Documents
Specifications
- Glove Color:White
- Glove size:L
- Length:24.1 cm (9½")
- Palm thickness:3.1 mil
- Cat. No.:94024-062
- Cuff thickness:2.8 mil
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:4.3 mil



