MidKnight™ Nitrile Examination Gloves, Microflex®, Ansell
S, Black, 24.5 cm (9⅝")
Supplier: MICROFLEX CORPORATION MX
Supplier #: MK-296-S
MidKnight™ Nitrile Examination Gloves, Microflex®, Ansell
Catalog # 94001-366
Supplier: MICROFLEX CORPORATION MX
Jump to:
Product Details & Documents
Powder-free MidKnight™ Nitrile Examination gloves provide exceptional tactile sensitivity, comfort, and durability.
- Powder-free, fully textured for firm grip
- Exceptional tactile sensitivity, comfort, and durability
- Distinct color masks stains
- Thickness: 5.5 mil (finger)
Distinct color masks stains. Fully textured for a firm grip.
Caution: Components used in making these gloves may cause allergic reactions in some users. Follow your institution's policies for use.
Specifications
- Glove Color:Black
- Glove size:S
- Length:24.5 cm (9⅝")
- Palm thickness:4.7 mil
- Cat. No.:94001-366
- Cuff thickness:3.1 mil
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:5.5 mil



