Order Entry
Mexico
Orders LinkContactUsLinkComponent
Temperature Probes

Temperature Probes

Pt1000 temperature probe, Stainless steel 316, 4 mm, 130 mm, 1.2 m, Banana, 4 mm, ±0.15 °C (from –30...+100 °C)
Catalog # 11278-746
Supplier #:  51300165
Temperature Probes
Catalog # 11278-746
Temperature Probes
Temperature Probes

Pt1000 temperature probe, Stainless steel 316, 4 mm, 130 mm, 1.2 m, Banana, 4 mm, ±0.15 °C (from –30...+100 °C)

Price
$19,077.12
Log in for availability
Each (1UN)
Product Details & Documents

These sensing elements are housed in glass or tubular stainless steel and are designed for connection to METTLER TOLEDO pH meters.

  • Glass or stainless steel housing
  • Lead wires isolated from outer probe

Probes have a maximum operating temperature of 150 °C (302 °F) and are constructed with the sensing elements and lead wires electrically isolated from the outer probe surface for maximum safety.

Ordering information: Probes are part of the InLab® product line and are supplied with quality certificate.

Specifications
  • Ø:
    4 mm
  • Description:
    Pt1000 temperature probe
  • Length:
    130 mm
  • Material:
    Stainless steel 316
  • Cable Length:
    1.2 m
  • Accuracy:
    ±0.15 °C (from –30...+100 °C)
  • Connector:
    Banana, 4 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.