Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Benstat™ Divider Tote Boxes, Metro™

27.5 L (0.97 cu.ft.), 11 long, 15 short, 39.7W×52.4L×14.9H cm (155/8×205/8×57/8"), 44.5W×57.2L×15.2H cm (171/2×221/2×6")
  82002-536
 :   Metro
 :  TB93060BAS
Benstat™ Divider Tote Boxes, Metro™
  82002-536
 :  Metro
Benstat™ Divider Tote Boxes, Metro™
Benstat™ Divider Tote Boxes, Metro™

27.5 L (0.97 cu.ft.), 11 long, 15 short, 39.7W×52.4L×14.9H cm (155/8×205/8×57/8"), 44.5W×57.2L×15.2H cm (171/2×221/2×6")

 
$2,540.00
   
Each (1UN) Paquete de 6 (1UN)
 

Tote boxes offer safe and efficient storage of items. Boxes are durable, stackable, and feature high impact strength. There is a smooth area on each side of the box that is a convenient place to affix labels and bar codes.

Insert style covers fit inside the rim of the tote box and feature a finger hole that enables easy removal. Card holders are also available. Choose from holders made from Benstat™ or vinyl.

Insert style covers fit inside the rim of the tote box and feature a finger hole that enables easy removal. Card holders are also available. Choose from holders made from Benstat™ or vinyl.

Boxes are durable, stackable, and feature high impact strength. There is a smooth area on each side of the box that is a convenient place to affix labels and bar codes.

 
  • Capacity:
    27.5 L (0.97 cu.ft.)
  • Interior Dimensions:
    39.7W×52.4L×14.9H cm (155/8×205/8×57/8")
  • Exterior Dimensions:
    44.5W×57.2L×15.2H cm (171/2×221/2×6")
  • Max. No. of Dividers:
    11 long, 15 short