Order Entry
Mexico
Orders LinkContactUsLinkComponent
Snap Cap Containers, Polystyrene, Dynalon

Snap Cap Containers, Polystyrene, Dynalon

17 ml (5 dram), 50 mm (without Cap), 0.01187 lbs., 22 mm
Catalog # 66015-483
Supplier:   DYNALON
Supplier #:  426364-05
Snap Cap Containers, Polystyrene, Dynalon
Catalog # 66015-483
Supplier:  DYNALON
Snap Cap Containers, Polystyrene, Dynalon
Snap Cap Containers, Polystyrene, Dynalon

17 ml (5 dram), 50 mm (without Cap), 0.01187 lbs., 22 mm

Price
$2,631.86
Log in for availability
Case (144UN)
Product Details & Documents

Snap Cap Containers are molded of rigid-wall polystyrene with tight fitting polyethylene Snap-On caps

Approximately 16 drams per ounce. Maximum operating temperature for polystyrene is 70 °C.

Excellent for storing dry materials, powders, tablets, etc. The 7 dram size may be used with automatic cell counters for collection of sample and, where venous samples are used, for dilution purposes.

Specifications
  • Ø:
    22 mm
  • Capacity:
    17 ml (5 dram)
  • Height:
    50 mm (without Cap)
  • Weight:
    0.01187 lbs.