Order Entry
Mexico
Orders LinkContactUsLinkComponent
Evolution One™ Latex Gloves, Microflex®, Ansell

Evolution One™ Latex Gloves, Microflex®, Ansell

XS, Natural, 25.4 cm (10")
Catalog # 32916-530
Supplier #:  EV-2050-XS
Evolution One™ Latex Gloves, Microflex®, Ansell
Catalog # 32916-530
Evolution One™ Latex Gloves, Microflex®, Ansell
Evolution One™ Latex Gloves, Microflex®, Ansell

XS, Natural, 25.4 cm (10")

Price
$372.00
Log in for availability
Paquete de 100 Case de 10 (100UN)
Product Details & Documents

These ambidextrous latex gloves have added coating that provides super antisticking properties.

  • Ambidextrous
  • Interior polymer coating for superior antisticking properties in all conditions
  • Fully textured, beaded cuff, powder-free
  • Thickness: 8.7 mil (finger)

These gloves have an interior polymer coating that provides superior antisticking properties, resulting in highly effective donning in wet, damp, or dry conditions.

 : This product contains natural rubber latex which may cause allergic reactions. Safe use of this glove by or on latex-sensitized individuals has not been established.

Documents

Specifications
  • Glove Color:
    Natural
  • Glove size:
    XS
  • Length:
    25.4 cm (10")
  • Palm thickness:
    6.7 mil
  • Cat. No.:
    32916-530
  • Latex / latex-free:
    Latex
  • Cuff thickness:
    4.7 mil
  • Disposable / reusable:
    Disposable
  • Powdered / powder-free:
    Powder-free
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Finger thickness:
    8.7 mil