Whatman™ Quantitative Filter Papers, Ashless Grades (ash 0.007%), Grade 42
Product Details & Documents
Cytiva's Whatman Grade 42 quantitative papers have the finest retention of all Whatman ashless filter paper grades. Grade 42 is designed for gravimetric analysis and sample preparation for instrumental analysis.
- Fine (2.5 µm) nominal particle retention rating, eliminates large particles that might otherwise interfere with sensitive instrumentation
- Commonly used as a calcium carbonate filter
These filter papers are designed for retention of extremely small particles. Other typical precipitates for gravimetric analysis include barium sulfate and metastannic acid for use in glazes, coatings and pigments. The high purity of these filters also makes them suitable for processes that require ashing.
Documents
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Specifications
- Type:Ashless
- Description:Grade 42 ashless filter paper for instrumental analysis, circle
- Dimensions:47 mm
- Material:High-quality cotton linters
- Thickness:200 µm (typical)
- Cat. No.:11008-522
- Burst strength:0.048 bar wet burst; 1.723 bar dry burst
- Flow rate:5 ml/min (Water flow)
- Filtration speed:1870 s (Herzberg)
- Airflow rate:96 s/100 ml/in²
- Ash content:0,007%
- Particle retention:2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- Basis weight:100 g/m²
- Tensile strength:55.8 N/15 mm, Tensile M/D Dry
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



