Order Entry
Mexico
Orders LinkContactUsLinkComponent
Benstat™ Divider Tote Boxes, Metro™

Benstat™ Divider Tote Boxes, Metro™

2.8 L (0.10 cu.ft.), 5 long, 7 short, 16.5W×23.2L×8.6H cm (61/2×91/8×33/8"), 21W×27.6L×8.9H cm (81/4×107/8×31/2")
Catalog # 82002-520
Supplier:   Metro
Supplier #:  TB91035BAS
Benstat™ Divider Tote Boxes, Metro™
Catalog # 82002-520
Supplier:  Metro
Benstat™ Divider Tote Boxes, Metro™
Benstat™ Divider Tote Boxes, Metro™

2.8 L (0.10 cu.ft.), 5 long, 7 short, 16.5W×23.2L×8.6H cm (61/2×91/8×33/8"), 21W×27.6L×8.9H cm (81/4×107/8×31/2")

Price
$722.00
Log in for availability
Each (1UN) Paquete de 48 (1UN)
Product Details & Documents

Tote boxes offer safe and efficient storage of items. Boxes are durable, stackable, and feature high impact strength. There is a smooth area on each side of the box that is a convenient place to affix labels and bar codes.

Insert style covers fit inside the rim of the tote box and feature a finger hole that enables easy removal. Card holders are also available. Choose from holders made from Benstat™ or vinyl.

Insert style covers fit inside the rim of the tote box and feature a finger hole that enables easy removal. Card holders are also available. Choose from holders made from Benstat™ or vinyl.

Boxes are durable, stackable, and feature high impact strength. There is a smooth area on each side of the box that is a convenient place to affix labels and bar codes.

Specifications
  • Capacity:
    2.8 L (0.10 cu.ft.)
  • Interior Dimensions:
    16.5W×23.2L×8.6H cm (61/2×91/8×33/8")
  • Exterior Dimensions:
    21W×27.6L×8.9H cm (81/4×107/8×31/2")
  • Max. No. of Dividers:
    5 long, 7 short