Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Refrigerated Circulating Baths

20L Refrigerated Circulator with Advanced Programmable Controller, -30°C, –30...+200 °C
  89203-006
VWR® Refrigerated Circulating Baths
  89203-006
VWR® Refrigerated Circulating Baths
VWR® Refrigerated Circulating Baths

20L Refrigerated Circulator with Advanced Programmable Controller, -30°C, –30...+200 °C

 
$239,112.69
   
Each (1UN)
 

VWR® Refrigerated Circulating Baths offer precise temperature control, at temperature ranges from -40° to 200°C (depending on the controller).

  • Offer precise temperature control
  • Available in a wide range of sizes
  • Three controller options

Available in a wide range of sizes, with three controller options, these refrigerated circulating baths are ideal for many applications.

The large, LCD display on the MX temperature controller is easily viewed across the lab. The Advanced Digital temperature controller offers a touch-pad, while the Advanced Programmable Temperature Controller includes a full touch-screen display, and programmability (ten 100-step programs).

The Advanced Series Controllers offer Swivel 180™ technology, which allows you to rotate the controller independently from the bath. All heated circulating baths include LidDock™ lid stowing system and DuraTop™, the precision molded phenolic bath top, which remains cooler at high temperatures and resists laboratory chemicals.

 : ETL listed. CE marked. MX Controller complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids. Advanced Digital and Advanced Programmable comply with DIN 12876-1 Class III safety requirements for use with flammable liquids. cETLus compliant.

 : Refrigerated Circulators include reservoir cover; bypass tubing; male inlet and outlet adapters for 3/8, 1/4" and 3/16" (.95, .63 and .47 cm) tubing. 1/4" NPT to M16 adapters also included on 50 Hz models.

 : Every VWR® ISO 17025 NIST Traceable Pre-calibrated Circulating Bath is calibrated and tested by an ISO 17025 accredited lab to ensure the highest standard of accuracy and traceability. Two options are available: Option 1: Standard Pre-Calibrated, Model circulating bath is calibrated and tested at both 37°C and 70°C. Option 2: Customer specified pre-calibrated circulating bath provides a choice of 3 different temperature points based on your research requirements. Simply order the stated catalog number and you will receive a protective box containing a work order form allowing you to specify your own calibration temperature points. After completing the work order, you can mail the box using a pre-paid return shipping label or you can scan and email the information to a specified E-mail address. The Avantor calibration team will calibrate the circulating bath based on your instruction.

VWRCATALYST™ can provide an array of services, such as on-site IQ, OQ, PQ, Customized Protocol Generation, Equipment Calibration, Asset Management, and Certification Services (US only). Please call 888-793-2300 or email VWR[email protected] for further details.

 
  • Temperature Range:
    –30...+200 °C
  • Description:
    20L Refrigerated Circulator with Advanced Programmable Controller, -30°C
Complementary Products

 

  •  
    Description
    Probe
    Range
     
     
  • 89369-150
    Platinum high-accuracy freezer themometer
    Stainless-steel probe with handle
    −100.00...+199.99 °C (−148.00...+391.99 °F)
       
    Each (1UN) - $6,360.63

Accessories

 

  •  
    Description
    For Use With
    Details
     
     
  • 71002-500
    PolyScience polyclean CLARIFIER
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    8 oz bottle of polyclean CLARIFIER; concentrated; treats approximately 200 gallons (757 liters)
       
    Each (8oz) - $2,026.41

 

  •  
    Description
    Temperature Range
     
     
  • 71002-504
    Ethylene glycol, 3.8 l (1 gal.)
    –25...+100 °C (–13...+212 °F), when mixed 50/50 with distilled water
       
    Each (1gal eu) - $4,211.69

 

  •  
    Description
    Temperature Range
     
     
  • 71002-506
    Propylene glycol, 3.8 l (1 gal.)
    –20...+100 °C (–4...+212 °F), when mixed 50/50 with distilled water
       
    Each (1gal eu) - $7,202.45