Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Refrigerated Circulating Baths

VWR® Refrigerated Circulating Baths

7L Space-Saving, Refrigerated Circulator with Advanced Digital Controller, -40°C, –40...+200 °C
Catalog # 89202-978
Supplier:   VWR International
VWR® Refrigerated Circulating Baths
Catalog # 89202-978
Supplier:  VWR International
VWR® Refrigerated Circulating Baths
VWR® Refrigerated Circulating Baths

7L Space-Saving, Refrigerated Circulator with Advanced Digital Controller, -40°C, –40...+200 °C

Price
$167,038.87
Log in for availability
Each (1UN)
Product Details & Documents

VWR® Refrigerated Circulating Baths offer precise temperature control, at temperature ranges from -40° to 200°C (depending on the controller).

  • Offer precise temperature control
  • Available in a wide range of sizes
  • Three controller options

Available in a wide range of sizes, with three controller options, these refrigerated circulating baths are ideal for many applications.

The large, LCD display on the MX temperature controller is easily viewed across the lab. The Advanced Digital temperature controller offers a touch-pad, while the Advanced Programmable Temperature Controller includes a full touch-screen display, and programmability (ten 100-step programs).

The Advanced Series Controllers offer Swivel 180™ technology, which allows you to rotate the controller independently from the bath. All heated circulating baths include LidDock™ lid stowing system and DuraTop™, the precision molded phenolic bath top, which remains cooler at high temperatures and resists laboratory chemicals.

Certifications: ETL listed. CE marked. MX Controller complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids. Advanced Digital and Advanced Programmable comply with DIN 12876-1 Class III safety requirements for use with flammable liquids. cETLus compliant.

Ordering information: Refrigerated Circulators include reservoir cover; bypass tubing; male inlet and outlet adapters for 3/8, 1/4" and 3/16" (.95, .63 and .47 cm) tubing. 1/4" NPT to M16 adapters also included on 50 Hz models.

Services: Every VWR® ISO 17025 NIST Traceable Pre-calibrated Circulating Bath is calibrated and tested by an ISO 17025 accredited lab to ensure the highest standard of accuracy and traceability. Two options are available: Option 1: Standard Pre-Calibrated, Model circulating bath is calibrated and tested at both 37°C and 70°C. Option 2: Customer specified pre-calibrated circulating bath provides a choice of 3 different temperature points based on your research requirements. Simply order the stated catalog number and you will receive a protective box containing a work order form allowing you to specify your own calibration temperature points. After completing the work order, you can mail the box using a pre-paid return shipping label or you can scan and email the information to a specified E-mail address. The Avantor calibration team will calibrate the circulating bath based on your instruction.

VWRCATALYST™ can provide an array of services, such as on-site IQ, OQ, PQ, Customized Protocol Generation, Equipment Calibration, Asset Management, and Certification Services (US only). Please call 888-793-2300 or email VWR[email protected] for further details.

Specifications
  • Temperature Range:
    –40...+200 °C
  • Description:
    7L Space-Saving, Refrigerated Circulator with Advanced Digital Controller, -40°C
Complementary Products

Product Information

  • Catalog #
    Description
    Probe
    Range
    Availability
    Price
  • 89369-150
    Platinum high-accuracy freezer themometer
    Stainless-steel probe with handle
    −100.00...+199.99 °C (−148.00...+391.99 °F)
    Log in for availability
    Each (1UN) - $6,360.63

Accessories

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • PolyScience polyclean CLARIFIER
    PolyScience polyclean CLARIFIER
    71002-500
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    8 oz bottle of polyclean CLARIFIER; concentrated; treats approximately 200 gallons (757 liters)
    Log in for availability
    Each (8oz) - $2,026.41

Product Information

  • Catalog #
    Temperature Range
    Availability
    Price
  • Ethylene glycol, 3.8 l (1 gal.)
    Ethylene glycol, 3.8 l (1 gal.)
    71002-504
    –25...+100 °C (–13...+212 °F), when mixed 50/50 with distilled water
    Log in for availability
    Each (1gal eu) - $4,211.69

Product Information

  • Catalog #
    Temperature Range
    Availability
    Price
  • Propylene glycol, 3.8 l (1 gal.)
    Propylene glycol, 3.8 l (1 gal.)
    71002-506
    –20...+100 °C (–4...+212 °F), when mixed 50/50 with distilled water
    Log in for availability
    Each (1gal eu) - $7,202.45

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.