Corning® Lambda™ Plus Multi-Channel Pipettor, Corning®
Single-channel pipettor, autoclavable, universal fit, 2 - 20 µl, 200 µl tips
Catalog # 89133-482
Supplier: Corning
Supplier #: 4072
Corning® Lambda™ Plus Multi-Channel Pipettor, Corning®
Catalog # 89133-482
Supplier: Corning
Jump to:
Product Details & Documents
Available in single-, eight-and twelve-channel configurations, all Lambda™ Plus pipettors feature smooth plunger movement and extremely low pipetting forces.
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipette tips
- Adjustable tip ejector
- Volume can be set by turning either the thumb wheel or the plunger button
- Locking mechanism prevents accidental change
The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Certifications: Factory calibrated to strict ISO 8655 standards.
Ordering information: Three-year manufacturer warranty.
Specifications
- Volume:2 - 20 µl
- Description:Single-channel pipettor, autoclavable, universal fit
- For Use With:200 µl tips
- Cat. No.:89133-482
- Environmental certification:I-RECs, ISO 14001 - Warsaw
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



