VWR® HDPE Multipurpose Containers
250 ml (8.5 oz.), 8.9 dia.×6H cm (3¹/₂×2³/₈")
Supplier: VWR International
Jump to:
Product Details & Documents
Translucent containers for the storage of pathology, industrial, and environmental samples. Containers are made of high quality plastic to resist breakage and come in a wide range of sizes. The matching cap snaps on tight for a secure fit. The 4800mL container is equipped with a handle for portability.
- HDPE construction
- Chemical-resistant
- Translucent siding
Containers are made of high-quality plastic to resist breakage and come in a wide range of sizes. The matching cap snaps on tight for a secure fit. The 4800 mL container is equipped with a handle for portability.
Specifications
- Capacity:250 ml (8.5 oz.)
- Dimensions:8.9 dia.×6H cm (3¹/₂×2³/₈")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



