Order Entry
Mexico
Orders LinkContactUsLinkComponent
VITLAB® Funnels, PP, BrandTech

VITLAB® Funnels, PP, BrandTech

260 mm, 30 mm, 250 mm
Catalog # 83008-726
Supplier #:  41894
VITLAB® Funnels, PP, BrandTech
Catalog # 83008-726
Supplier:  
VITLAB® Funnels, PP, BrandTech
VITLAB® Funnels, PP, BrandTech

260 mm, 30 mm, 250 mm

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR FUNNEL ANALYT PP 160MM PK2 Catalog #414004-280

Product 414004-280 is similar to 83008-726 but manufacturer and specifications may vary.

Product Details & Documents

Rugged, translucent polypropylene funnels are suitable for a variety of laboratory applications.

  • Chemically resistant polypropylene
  • 11 different sizes

Autoclavable at 121 °C (250 °F).

Ordering information: Larger sizes are available; contact your Avantor sales representative for information.

Specifications
  • Overall Length:
    260 mm
  • Top O.D.:
    250 mm
  • Stem O.D.:
    30 mm
  • Cat. No.:
    83008-726
  • Max. operating temperature:
    125 °C (257 °F)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.