Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Solid Rubber Stoppers, Black

VWR® Solid Rubber Stoppers, Black

8, 33 mm, 41 mm, 25 mm, 13/pack
Catalog # 59580-309
Supplier:   VWR International
VWR® Solid Rubber Stoppers, Black
Catalog # 59580-309
Supplier:  VWR International
VWR® Solid Rubber Stoppers, Black
VWR® Solid Rubber Stoppers, Black

8, 33 mm, 41 mm, 25 mm, 13/pack

Price
$613.32
Log in for availability
Paquete de 1 Case de 5 (1lb)
Product Details & Documents

These solid, black stoppers contain a high percentage of pure rubber, weigh less than neoprene, and are low in free sulfur (1/2%).

  • Resilient and pliable for a long time
  • Low in free sulfur
  • Can withstand adverse laboratory conditions without hardening

Composition ensures resiliency and pliability over a long period.

Packaging: Packaging Information: 53 stoppers per pack.

Documents

Specifications
  • Length:
    25 mm
  • Size:
    8
  • Packaging:
    13/pack
  • Top Diameter:
    41 mm
  • Bottom Diameter:
    33 mm