VWR® Spinbar® Micro Stir Bars
Stir Bar, Polygon, 15 mm (⅝”), 1.5 mm (1/16 "), PTFE
Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes, and gradient makers.
- Particularly useful for environmental testing
- Valuable for preparing and evaluating small sample volumes
- Teflon® PTFE encapsulated
- Autoclavable
Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification.
- Coating:PTFE
- Ø:1.5 mm (1/16 ")
- Description:Stir Bar
- Length:15 mm (⅝”)
- Shape:Polygon
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



